Beli idec relay di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IDEC Slim Relay 1-Pole (Relay Tipis)atribut:
- Number of Poles: 1
- IDEC Power Relay (Relay Daya)Deskripsi:Featuring the same contact ratings as the larger RR series, the RH series uses silver cadmium oxide contacts to help reduce voltage arcing. Available in 1 to 4 poles, with either .187 blade plug-in or PCB terminals, the RH series is known for going the distance. Options include manual check buttons, LED indicators, and top flange covers for direct surface mounting. All models carry worldwide approvals including UL, CSA, TUV and CE. Using a standard terminal arrangement, the RH series will plug into many competitors' sockets. In fact, since we private label sockets for so many companies, there is a good chance that the socket you are using was designed specifically for RH series relays.
- IDEC Interface Relay 24V DC RV8 (Relay Antarmuka)atribut:
- Contact Configuration: SPDT
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Specification: Mounting Type = DIN Rail Series = RV8
- Voltage (V): [Coil] DC24
- IDEC Universal Relay RU Series (Relai Universal)atribut:
- Terminal Shape: Solder Terminal
- Insulation Resistance (MΩ): 100 or more (with DC500V mega)
- Ambient Humidity to Use: 5% to 85% (with no condensation)
- Coil Rated Voltage (V): DC24
- Contact Resistance (miliΩ): less than 50
- Kinds: Universal Relay
- Maximum Continuous Applied Voltage: 110% (at 20°C relative to the rated value)
- Mechanical Durability (times): 100 million or more
- Operating Ambient Temperature (°C): -55 to +60 (but no freezing)
- Power Consumption (W): (DC) 0.9-1.0
- Return Time (ms): 20 or less
- Return Voltage: 10% or more (at 20°C relative to the rated value)
- IDEC Universal Relay 2 Pole (Relai Universal)atribut:
- Number of Poles: 2
- IDEC Universal Relay 4 Pole (Relai Universal)atribut:
- Number of Poles: 4
- DORMER Center Drill A225 Series (Mata Bor Center)Deskripsi:Centre drill (combined drill and countersink) with 60° straight conical form, double ended and cylindrical body, size BS3 with 3/32" drill diameter, a body diameter of 1/4" and an overall length of 2", according to BS 328 standard to produce form A centre holes, HSS and bright finish for machining free machining, plain carbon and alloy steel and grey cast-iron.
- OMRON Mini Power Relay MY2 (Relai Daya)Deskripsi:Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy). By changing the color of the AC / DC coil tape, the identification of the AC / DC specification is improved.
- Fotek Single Phase Solid State Module SSR-DA Seriesatribut:
- Control Method: Zero Cross
- Response Time (m/s): 8.3
- Input Immunity (KV): 2
- Isolation Strength (KVrms): 4
- Housing Material: ABS
- SKF NU ECP Type Single Row Cylindrical Roller Bearings (Laher Silinder)Deskripsi:Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and no flanges on the inner ring, NU design bearings can accommodate axial displacement in both directions. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.atribut:
- Axial Displacement Capability: In both directions
- Bearing Part: Complete bearing
- Bore Type: Cylindrical
- Cage: Non-metallic
- Coating: Without
- Locating Feature, Bearing Outer Ring: None
- Loose Flange: None
- Lubricant: None
- Number of Flanges, Outer Ring: 2
- Number of Rows: 1
- Radial Internal Clearance: CN
- Relubrication Feature: Without
- Sealing: Without
- IDEC RV8H Type interface relayatribut:
- Maximum Allowable Contact Current (A): 6
- Maximum Allowable Contact Voltage (V): AC400/DC125
- Maximum Permissible Voltage (V): 110% [operating characteristics (at 23°C) of rated value]
- Minimum Applicable Load: DC6V . 10mA (reference value)
- Minimum Operating Voltage: 90% or less (initial value) [operating characteristics (at 23°C relative to rated value)]
- Rated Load: Voltage: AC250V/DC30V, Resistive load: 6A, [Inductive load] B300: AC240V 1.5A/R300: DC250V 0.11A (Pilot duty)
- Return Voltage: 7% or more (initial value) [operating characteristics (at 23°C relative to rated value)]
- IDEC Socket Relay SR Series (Dudukan Relay)atribut:
- Product Type: Front Wiring
- OMRON General Purpose Relays Built-in LED Indicator Type MY4N (Relai Serbaguna)Deskripsi:General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 4 Poles, Coil Ratings 24 VDC
- KANSAI PAINT Cat Besi Kayu FTALIT 1kgDeskripsi:Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterioratribut:
- Theoretical Scattering: 10-12 m2/kg/layer
- Thickness of the Paint Layer: 25-35 microns
- Touch Dry Time (minute): 20
- Perfect Dry Time (hour): 4
- Application Method: Brushes, rollers, spray
- Dilution Comparison (Spray): 20-30%
- Dilution Comparison (Brush & Roll): 10-20%
- Dilution: Thinner
Daftar Harga idec relay Terbaru October 2026
| IDEC Slim Relay 1-Pole (Relay Tipis) | Rp139.900 |
| IDEC Power Relay (Relay Daya) | Rp67.900 |
| IDEC Universal Relay (Relai Universal) | Rp82.900 |
| IDEC Interface Relay 24V DC RV8 (Relay Antarmuka) | Rp629.900 |
| IDEC Universal Relay RU Series (Relai Universal) | Rp169.900 |
| IDEC Universal Relay 2 Pole (Relai Universal) | Rp64.900 |
| IDEC Universal Relay 4 Pole (Relai Universal) | Rp92.900 |
| DORMER Center Drill A225 Series (Mata Bor Center) | Rp119.900 |
| Joyko Document Folder (Map Kancing) | Rp1.900 |
| OMRON Mini Power Relay MY2 (Relai Daya) | Rp83.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/8oP103211312-1.jpg)
/mzP103210827-1.jpg)
/qoP103210960-1.jpg)
/9zP112502359-1.jpg)
/p6P110744906-1.jpg)
/9pP103211349-1.jpg)
/9yP103211358-1.jpg)
/4tP109144173-1.jpg)
/pgP105879916-1.jpg)
/4jP106908163-1.jpg)
/9iP103201342-9.jpg)

/hgP104076628-2.jpg)
/poP103210924-1.jpg)


/o3P109157867-1.jpg)
/3nP102127131-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)